Beli emergency lamp led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Maxspid Emergency Light Provideratribut:
- Dimensions (mm): 280x128x145
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 2
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Diffuser: High impact thermoplastic enclosure in a matt white finish. Transparent half cylinder Polycarbonate lamp shield with fresnel pattern and fully adjustable self-locking lamp heads.
- Mounting: Wall or ceiling. The snap-fit design will facilitate easy installations. Easily removable mounting and knockout holes are provided (fitting can be positioned vertically or horizontally)
- Power Consumption (W): < 2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Rocker Switch
- Warranty: 1 Year
- Maxspid Emergency Light Classicatribut:
- Dimensions (mm): 355x109x61
- Mode of Operation: Non-Maintained
- Lamp: Maxspid 3W SMT LED Lamp
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: High temp nickel cadmium
- Cable Entry (mm): phi 20 (K/O hole)
- Change Monitor: Green LED
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Injection moulded fire retardant high impact polycarbonate diffuser and base. Clear reeded diffuser is designed for non-glare and greater light distribution
- Mounting: Wall or Ceiling
- Power Consumption (W): < 2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Push button switch
- CMOS Lampu Emergency LEDDeskripsi:Lampu darurat
- Maxspid Emergency Light Twin Lampatribut:
- Dimensions (mm): 281x77x314
- Mode of Operation: Non-Maintained
- Lamp: 2 x 3W High Power LED
- Rated Duration (hour): 3
- Main Supply (V): 230
- Main Frequency (Hz): 50/60
- Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
- Cable Entry: Ø20mm K/O hole
- Change Monitor: Green LED Ø5mm
- Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
- Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
- Mounting: Wall
- Power Consumption (W): < 2.2
- Safety: Low volt cut-off preventing battery overdischarge
- Test Facility: Micro Switch
- Warranty: 1 Year
- Panasonic Lampu Emergencyatribut:
- Lumens (lm): 2x400
- Power (W): 2x6
- Maximum Usage: 8.5 hours
- Voltage: AC 100-220V, 50/60 Hz
- Without Remote: Yes
- Pelican Emergency Light System Glowatribut:
- UNSPSC: 31160000
- Hannochs LED Emergency Bulb Genius Lamp E27Deskripsi:New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 8
- Voltage (V): 100-240
- Product Technology: LED with Emergency Technology
- Battery Capacity (mAh): 2000
- Beam Angle (°): 180
- Diameter (mm): 60
- Fitting: E27
- Height (mm): 123
- Lighting Time (hour): 5
- Lumen: 650
- Product Material: PC + PBT
- Rated Lifetime (hour): 15000
- CMOS Lampu Emergencyatribut:
- Dimensions (mm): 280x100x285
- Power Source: DC
- Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
- Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
- Bulb Type: Bulb 6w
- Battery Count: 1
- Battery Recharge Duration: 20-30 hours
- Bulb Count: 2
- NERO Electric General Emergency LED Bulbatribut:
- Led / Cri: Epistar - Taiwan / > 80
- Safety: Low volt cut-off preventing battery over discharge
- CCT: 6500K Daylight / 3000K Warmwhite
- Lifetime: 20000 Hours
- Meval Twin Head Emergency Lampatribut:
- Color: Putih
- NERO Electric Smart Emergency LED Twn Lampatribut:
- Led / Cri: Cree - USA / > 80
- Mode: Non Maintained
- Rated Dur: Minimum 3 Hours
- Type: Emergency Twin Light - 220-240V / 50/60 Hz
- Pow. C.: 8V 300mAh
- Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
- CCT: 6000K Daylight
- Dimensions (mm): 275 x 314 x 85
- Lifetime: 30000 Hours
- Luminous Flux: 420 Im
- Safety: Low volt cut-off preventing battery over discharge
- NERO Electric General Emergency LED T5atribut:
- Led / Cri: Epistar - Taiwan / > 80
- Rated Dur: Minimum 3 Hours
- Type: Emergency T5 Light / 220-240V / 50/60 Hz / “Wide Range 165-265V\"
- Replacement: 18W T8 fluorescent tube
- Battery: 3.7V 1800mAh x 2 Powerful Lithium Ion
- Safety: Low volt cut-off preventing battery over discharge
- CCT: 6500K Daylight / 3000K Warmwhite
- Dimensions (mm): 40 x 22 x 530mm
- Lifetime: 20000 Hours
- Luminous Flux: 720 Im
- Miyako Emergency Lamp LEDDeskripsi:Miyako EL821AS - Emergency Lamp 28 Led, memudahkan Anda jika terjadi mati lampu atau kesulitan dalam penerangan. Desain yang mudah digenggam dan ringan memberikan kemudahan bagi Anda untuk melakukan aktifitas yang membutuhkan penerangan.Waktu Pengisian : 20-24 jamatribut:
- Dimensions (LxWxH) (cm): 16.5x10.5x24
- Filling Time (hour): 20-24
- Material: Plastic
- Battery (V/Ah): 6/4.5
- Table Lamp: 21 LED-Length of use of 22 hours
- Flashlight: 7 LEDs-Length of use of 30 hours
- Color: Green
- Voltage (V/Hz): 220/50
- Dutron Senter LED Emergency Portable MAMMOTHDeskripsi:Lampu Senter Termos LED Emergency DUTRON / Lampu Darurat Portable DT-FY-YW04Teknologi lampu emergency terbaru dari Dutron dengan desain yang comfort grip sekaligus dapat digunakan sebagai senter- Hanger (Bisa Digantung)- 2 Level Brightness- Easy Switching- Comfort Grip- Strong BodyPenggunaan:Mode 1 (flashlight) : 5 jam.Mode 2 (Emergency light) : 4 jam- Charging cable Micro USBatribut:
- Battery (mAh): 3000 Li-ion Battery
- Charging Time (hour): 6
- KRISBOW Lampu Emergency Exit Bolak Balikatribut:
- Lamp: Double (LED 12 x 0.1 W)
- Battery Type: Rechargeable Sealed Lead Acid Battery
- Running Hour: 32 hours/single, 12 hours/double
- Dimensions (mm): 271x80x300
- Charging Time (hour): 20-24
- Input Voltage/Frequency (V/Hz): AC 220-240/50-60
- Philips Rumah dan Penutup Lampu Smart WaterproofDeskripsi:Dirancang untuk digunakan dalam lingkungan tuntutan, luminer ekonomis, kompak, dan tahan air. Versi khusus tersedia untuk lampu TL-D dan TL5.;Perlindungan dari masuknya debu hingga level IP65 dan beroperasi hanya dengan control gear elektronik, ini adalah solusi hemat energi yang kompetitif untuk ruang basah - dengan biaya yang sama seperti solusi elektromagnetik. Klip plafon fleksibel memfasilitasi kemudahan pemasangan dan pemeliharaan.Aplikasi :- Garasi- Perbengkelan- Pergudangan- Penerangan industriatribut:
- Voltage (V): 220
- Kenmaster Kompresor Angin Mini Pistonatribut:
- Displacement (L/minute): 35
Daftar Harga emergency lamp led Terbaru March 2026
| Legrand Emergency Luminaire U21 LED (Emergency Light) | Rp1.399.900 |
| Maxspid Emergency Light Provider | Rp3.899.900 |
| Maxspid Emergency Light Classic | Rp1.299.900 |
| CMOS Lampu Emergency LED | Rp169.900 |
| Maxspid Emergency Light Twin Lamp | Rp1.699.900 |
| Panasonic Lampu Emergency | Rp1.199.900 |
| Pelican Emergency Light System Glow | Rp1.399.900 |
| Hannochs LED Emergency Bulb Genius Lamp E27 | Rp119.900 |
| CMOS Lampu Emergency | Rp729.900 |
| NERO Electric General Emergency LED Bulb | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/5jP101006199-2.jpg)














%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/KRISBOW%20Lampu%20Emergency%20Exit%20Bolak%20Balik/9qP104568350-2.jpg)